Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Gray 15", Sz 6, PR
Mfr # 75122
Zoro # G2338259
Sold in multiples of 6 for $227.34
$227.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75122
- Zoro # G2338259
- UPC # 086189466066
- Country of Origin Dominican Republic
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Gray 15",Sz 6 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Gray 15 In.,Sz 6, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Green (19138)
- TAPCO Black Installation Tool ; ft. Aluminum (037-00080)
- SIGNMISSION OSHA WARNING Sign, No Entry Blasting In Progress, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12266)
- BRADY Lockout Padlock, Al, Red, Key Different, PK6 (ALU-RED-38ST-KD6PK)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 10 (75109/10)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Olive, Plain, PR (75120/15)
- HONEYWELL SERVUS Mid-Calf, Sz 12, 15" H, Tan, Stl, PR (22214/12)
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Tan, Stl, PR (22114/8)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/10)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- Honeywell Servus Foot Protection