Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Gray 15", Sz 6, PR
Mfr # 75102
Zoro # G2337461
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Men's sizes 5 - 15
- Waterproof Yes
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Insole System Foot Form insole
- Footwear Construction Type Injection molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75102
- Zoro # G2337461
- UPC # 086189446068
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | Men's sizes 5 - 15 |
Details
Item | PVC,Rubber Boot,Gray 15",Sz 6 |
Waterproof | Yes |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Insole System | Foot Form insole |
Footwear Construction Type | Injection molded |
Description
PVC,Rubber Boot,Gray 15 In.,Sz 6, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- PIG PIG Roof Leak Diverter Bucket Kit, 11 lb. (TLS121-TR)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (29JV93)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Olive, Plain, PR (75120/8)
- HONEYWELL SERVUS Oversock Boots, Sz 9, 14" H, Black, Stl, PR (75145C/9)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Olive, Plain, PR (75120/15)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Tan, Stl, PR (22114/6)
- HONEYWELL SERVUS Size 12 Men's Steel Rubber Boot, Gray (75101/12)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Black (75109/13)
- Honeywell Servus Foot Protection