Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Gray 15", Sz 6, PR
Mfr # 75101
Zoro # G2337610
original price:
$52.42
16% off
Sold in multiples of 6 for $261.54
$261.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Size Men's sizes 5 - 15
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Insole System Foot Form insole
- Footwear Construction Type Injection molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75101
- Zoro # G2337610
- UPC # 086189445061
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | Men's sizes 5 - 15 |
Details
Item | PVC,Rubber Boot,Gray 15",Sz 6 |
Waterproof | Yes |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Insole System | Foot Form insole |
Footwear Construction Type | Injection molded |
Description
PVC,Rubber Boot,Gray 15 In.,Sz 6, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Nectar Thick Liquids Label 5/16 x 1-1/4" (D-2449)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL REG)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 15" H, Tan, Stl, PR (22214/10)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75101/15)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 9, 1 Pair (18821-090)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Olive, Plain, PR (75120/8)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/9)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Tan, Stl, PR (22114/8)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- Honeywell Servus Foot Protection