Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Gray 15", Sz 15, PR
Mfr # 75122
Zoro # G2338301
Sold in multiples of 6 for $227.34
$227.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75122
- Zoro # G2338301
- UPC # 086189466158
- Country of Origin Dominican Republic
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Gray 15",Sz 15 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Gray 15 In.,Sz 15, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Electrical Repairs Required Tag, PK10 (KAT125AC)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB122SBULG002500)
- HONEYWELL NORTH Full Face Respirator, L, Threaded, Headnet (RU65002L)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, M (KX13N)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Olive, Plain, PR (75120/15)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 10 (75109/10)
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black (75109/4)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 12, 1 Pair (18821-120)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/8)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 100)
- Honeywell Servus Foot Protection