Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Gray 15", Sz 13, PR
Mfr # 75102
Zoro # G2337653
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Men's sizes 5 - 15
- Waterproof Yes
- Insole System Foot Form insole
- Footwear Construction Type Injection molded
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75102
- Zoro # G2337653
- UPC # 086189446136
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | Men's sizes 5 - 15 |
Details
Item | PVC,Rubber Boot,Gray 15",Sz 13 |
Waterproof | Yes |
Insole System | Foot Form insole |
Footwear Construction Type | Injection molded |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Gray 15 In.,Sz 13, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, L, PR (VP9699L)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44443)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXL (HJ7819-XXXL)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- HONEYWELL SERVUS Size 15 Men's Steel Rubber Boot, Black (75109/15)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 8 (75109/8)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 12 (75109/12)
- HONEYWELL SERVUS Oversock Boots, Sz 8, 14" H, Black, Stl, PR (75145C/8)
- HONEYWELL SERVUS Size 8 Men's Steel Rubber Boot, Gray (75101/8)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 9 (75109/9)
- MUCK BOOT CO Women Rubber Boot, Black, Size 5, PR (MCMPW00)
- Honeywell Servus Foot Protection