Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Brown 16", Sz 6, PR
Mfr # 18805
Zoro # G2338432
Sold in multiples of 6 for $161.94
$161.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 18805
- Zoro # G2338432
- UPC # 086189180245
- Country of Origin Dominican Republic
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Brown 16",Sz 6 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Brown 16 In.,Sz 6, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Construction Site No Trespassing Sing (D248PB)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLLG001200)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (48UP88)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, L, 1 PR (9015-L (9))
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75105/10)
- HONEYWELL SERVUS Oversock Boots, Sz 13, 14" H, Black, Stl, PR (75145C/13)
- HONEYWELL SERVUS Size 5 Men's Steel Rubber Boot, Gray (75101-GYM-050)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/9)
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black (75109/4)
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/11)
- VIKING Size 11 Unisex Steel Rubber Boot, Orange/Black (VW64-1-11)
- Honeywell Servus Rubber Boots