Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Brown 16", Sz 5, PR
Mfr # 18805
Zoro # G2338520
Sold in multiples of 6 for $184.74
$184.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 18805
- Zoro # G2338520
- UPC # 086189180238
- Country of Origin Dominican Republic
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Brown 16",Sz 5 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Brown 16 In.,Sz 5, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Stainless Steel Clips, Stainless Flip Placard Clip, 100PK (FCCLIP)
- PIG Sediment Drain Filter, 49" L, 29" W, 20" H (FLT748-WPT)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 26" (NO26)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, Red (WG4RF-SVMHC)
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 9, 1 Pair (18821-090)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 10 (22114/10)
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/12)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Olive, Plain, PR (75120/9)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 060)
- Honeywell Servus Foot Protection