Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Black 15", Sz 6, PR
Mfr # 75109
Zoro # G2337890
original price:
$43.95
14% off
new price: $37.59
/pr
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Men's sizes 3 - 15
- Footwear Construction Type Cut and sewn
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75109
- Zoro # G2337890
- UPC # 086189453066
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | Men's sizes 3 - 15 |
Details
Item | PVC,Rubber Boot,Black 15",Sz 6 |
Footwear Construction Type | Cut and sewn |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Black 15 In.,Sz 6, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- HONEYWELL UVEX Lens Cleaning Solution, 128 oz. (S482)
- KONG USA Paddle Wire Gate, Cyan (765M30BP0KK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MGN)
- HONEYWELL SERVUS Knee Boots, Size 9, 16" H, Black, Plain, PR (18822/9)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75101/10)
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black (75109/4)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18821)
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 (18822/10)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- Honeywell Servus Foot Protection