Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Black 15", Sz 5, PR
Mfr # 75108
Zoro # G2337699
product price: $39.85
/pr
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's sizes 3 - 15
- Insole System Foot Form
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Footwear Construction Type Injection molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75108
- Zoro # G2337699
- UPC # 086189452052
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | Men's sizes 3 - 15 |
Details
Item | PVC,Rubber Boot,Black 15",Sz 5 |
Insole System | Foot Form |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Footwear Construction Type | Injection molded |
Description
PVC,Rubber Boot,Black 15 In.,Sz 5, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Swivel, PU, Gel, Universal, PR (375)
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3060-S (7))
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- LIFT SAFETY DAX Carbon Fiber Cap Brim Black (HDCC-17KG)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75105/10)
- HONEYWELL SERVUS Size 11 Men's Steel Rubber Boot, Gray (75101/11)
- HONEYWELL SERVUS Oversock Boots, Sz 10, 14" H, Black, Stl, PR (75145C/10)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 14, 1 Pair (18821/14)
- HONEYWELL SERVUS Oversock Boots, Sz 11, 14" H, Black, Stl, PR (75145C/11)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- NORTHSIDE Northside 15" Textured Rubber Boot (5721M-09)
- Honeywell Servus Foot Protection