Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Black 15", Sz 15, PR
Mfr # 75109
Zoro # G2338012
original price:
$47.12
20% off
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Men's sizes 3 - 15
- Footwear Construction Type Cut and sewn
- Waterproof Yes
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75109
- Zoro # G2338012
- UPC # 086189453158
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | Men's sizes 3 - 15 |
Details
Item | PVC,Rubber Boot,Black 15",Sz 15 |
Footwear Construction Type | Cut and sewn |
Waterproof | Yes |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Black 15 In.,Sz 15, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- MUTUAL INDUSTRIES Fire Hydrant Marker (Snow) (17707)
- HONEYWELL SERVUS Size 12 Men's Steel Rubber Boot, Gray (75101/12)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Tan, Stl, PR (22114/7)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 14, 1 Pair (18821/14)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 7 (75109/7)
- DUNLOP Size 7 Men's Steel Rubber Boot, White (8101200)
- Honeywell Servus Rubber Boots