Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Black 15", Sz 14, PR
Mfr # 75109
Zoro # G2337951
original price:
$47.12
20% off
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Men's sizes 3 - 15
- Waterproof Yes
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Footwear Construction Type Injection molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75109
- Zoro # G2337951
- UPC # 086189453141
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | Men's sizes 3 - 15 |
Details
Item | PVC,Rubber Boot,Black 15",Sz 14 |
Waterproof | Yes |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Footwear Construction Type | Injection molded |
Description
PVC,Rubber Boot,Black 15 In.,Sz 14, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PR (92721XXL)
- BRADLEY Plastic Spintec Retrofit Kit (S24-194)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Green (1030390)
- MSA SAFETY Full Body Harness, XL, Nylon (10194874)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 10 (75109/10)
- HONEYWELL SERVUS Oversock Boots, Sz 9, 14" H, Black, Stl, PR (75145C/9)
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75101/15)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- DUNLOP Size 8 Unisex Steel Rubber Boot, Yellow (6123155)
- Honeywell Servus Foot Protection