Shop All Overboots and Overshoes
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 5, PR
Mfr # 18822
Zoro # G3747149
original price:
$23.32
19% off
new price: $18.85
/pr
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Non-safety
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 18822
- Zoro # G3747149
- UPC # 086189180474
- Country of Origin Dominican Republic
- Category Overboots and Overshoes
Dimensions
Size | 5 |
Height | 14" |
Details
Color | Black |
Material | PVC |
Gender | Men's |
Toe Type | Non-safety |
Waterproof | Yes |
Item | PVC,Rubber Boot,Black 14",Sz 5 |
Description
PVC,Rubber Boot,Black 14 In.,Sz 5, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- BRADY Raised Panel Label, White, Labels/Roll: 510 (B30EP-172-593-WT)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 7, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 8, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- TALON TRAX Overboot, Men, 15, Adj Strap, Yllw, Rubbr, PR (4T276)
- Honeywell Servus Foot Protection