Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 4, PR
Mfr # 18821
Zoro # G2338058
original price:
$25.34
6% off
Sold in multiples of 6 for $142.74
$142.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 18821
- Zoro # G2338058
- UPC # 086189180443
- Country of Origin Dominican Republic
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Black 14",Sz 4 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Black 14 In.,Sz 4, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Split Leather, Gray, XL, PR (5PE84)
- ARIAT Size 7 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95DN 32 32)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1218-L-18875)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 10 (22114/10)
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR (18822/11)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 7 (75109/7)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Olive, Plain, PR (75120/15)
- HONEYWELL SERVUS Mid-Calf, Sz 11, 15" H, Tan, Stl, PR (22214/11)
- HONEYWELL SERVUS Mid-Calf, Sz 12, 15" H, Tan, Stl, PR (22214/12)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 14, PR (150040-SZ14)
- Honeywell Servus Foot Protection