Shop All Overboots and Overshoes
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 14, PR, Toe Type: Steel
Mfr # 18821
Zoro # G3747130
original price:
$26.67
27% off
new price: $19.45
/pr
Sold in multiples of 6 for $116.70
$116.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 18821
- Zoro # G3747130
- UPC # 086189180412
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 14 |
Height | 14" |
Details
Color | Black |
Material | PVC |
Gender | Men's |
Toe Type | Steel |
Waterproof | Yes |
Item | PVC,Rubber Boot,Black 14",Sz 14 |
Features | Seamless Molded Construction, Water Proof, Slip Resistant |
Description
PVC,Rubber Boot,Black 14 In.,Sz 14, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- 3M ANTI SLIP TAPE BK 4""X60' (7733)
- PROFLEX BY ERGODYNE Single Layer Neoprene Knee Sleeve, 2XL (600)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XS, Sz 4-5, PR (11003/XS)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR (11003/M)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18822)
- TINGLEY 4"H Rubber Overshoes (1300 MED)
- Honeywell Servus Overboots and Overshoes