Shop All Overboots and Overshoes
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 13, PR
Mfr # 18822
Zoro # G3747112
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Non-safety
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 18822
- Zoro # G3747112
- UPC # 086189180559
- Country of Origin Dominican Republic
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Height | 14" |
Details
Color | Black |
Material | PVC |
Gender | Men's |
Toe Type | Non-safety |
Waterproof | Yes |
Item | PVC,Rubber Boot,Black 14",Sz 13 |
Description
PVC,Rubber Boot,Black 14 In.,Sz 13, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep II Gel #3045 PR L (3045 L)
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- LYLE No Parking Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (R8-3-12HA)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 6In (TF6O300-200)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 8, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 7, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- Honeywell Servus Overboots and Overshoes