Shop All Overboots and Overshoes
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 13, PR
Mfr # 18821
Zoro # G3746948
original price:
$26.67
23% off
new price: $20.45
/pr
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 18821
- Zoro # G3746948
- UPC # 086189180405
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Height | 14" |
Details
Color | Black |
Material | PVC |
Gender | Men's |
Toe Type | Steel |
Waterproof | Yes |
Item | PVC,Rubber Boot,Black 14",Sz 13 |
Features | Water Proof, Seamless Molded Construction, Slip Resistant |
Description
PVC,Rubber Boot,Black 14 In.,Sz 13, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Marking Stencil, Surfox, 8.5" x 11 (54B069)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19332)
- PROFLEX BY ERGODYNE Single Layer Neoprene Knee Sleeve, 2XL (600)
- NMC ELECTRICAL MARKERS, 460 VOLTS, 2.25X9, PS VINYL, PK25 (JL2043O)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 7, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR (11003/M)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18822)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Med 8-13 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUM)
- Honeywell Servus Foot Protection