Shop All Overboots and Overshoes
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 11, PR
Mfr # 18822
Zoro # G3746990
original price:
$23.32
15% off
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Non-safety
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 18822
- Zoro # G3746990
- UPC # 086189180535
- Country of Origin Dominican Republic
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Height | 14" |
Details
Color | Black |
Material | PVC |
Gender | Men's |
Toe Type | Non-safety |
Waterproof | Yes |
Item | PVC,Rubber Boot,Black 14",Sz 11 |
Description
PVC,Rubber Boot,Black 14 In.,Sz 11, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CR-A-710-L-10189)
- MCR SAFETY Ultra Tech Foam Seamless Nylon Knit Gloves, X-Large, White/Gray, 12PK (9674XL)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (231S0034BL)
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 7, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XS, Sz 4-5, PR (11003/XS)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- Honeywell Servus Overboots and Overshoes