Shop All Rubber Boots
Honeywell Servus
Oversock Boots, Sz 11, 14" H, Black, Stl, PR
Mfr # 75145C/11
Zoro # G0337766
product price: $48.45
/pr
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75145C/11
- Zoro # G0337766
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 11 |
Height | 14" |
Footwear Width | D |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Yellow, 1 PR (6497)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- ARIAT Western Boot, D, 7 1/2, Brown, PR (10016265)
- SIGNMISSION OSHA Sign, Fall Hazards Beyond This Point, 7in X 5in, 7" W, 5" H, Landscape, OS-NS-D-57-L-12440 (OS-NS-D-57-L-12440)
- HONEYWELL SERVUS Oversock Boots, Sz 8, 14" H, Black, Stl, PR (75145C/8)
- HONEYWELL SERVUS Oversock Boots, Sz 13, 14" H, Black, Stl, PR (75145C/13)
- HONEYWELL SERVUS Oversock Boots, Sz 7, 14" H, Black, Stl, PR (75145C/7)
- HONEYWELL SERVUS Knee Boots, Size 12, 16" H, Black, Plain, PR (18822/12)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/15)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- VIKING Size 6 Unisex Steel Rubber Boot, Brown (VW22)
- Honeywell Servus Rubber Boots