Shop All Overboots and Overshoes
This Product is Discontinued
Honeywell Servus
Overshoes, Mens, S, Button Tab, Blk, PVC, PR (Discontinued)
Mfr # 11004B/S
Zoro # G4192903
This Product is Discontinued
Key Features
- Size S
- Color Black/Yellow
- Material PVC
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 11004B/S
- Zoro # G4192903
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 4" |
Boot Height | 4 in |
Fits Shoe Size | 6 to 8 |
Fits Footwear Size | 6 to 8 |
Description
Overshoe, Ankle, Footwear Sole Pattern Lug, Toe Type Plain, Black, Yellow, Fits Shoe Size 6 to 8, Style Number 11004B, Boot Height 4 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.