Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Honeywell Servus
Overshoes, Mens, L, Button Tab, Blk, PVC, PR (Discontinued)
Mfr # 11004B/L
Zoro # G4945744
This Product is Discontinued
Key Features
- Material Dual PVC Compound
- Waterproof Yes
- Typical Overboot/Overshoe Application Moderate Chemical Resistant
- Size L
- Features SF Overboot Dual PVC Compound is Formulated for Long-Lasting Wear and Durability, Supersized; Fit Over Large Work and Recreational Footwear to Protect them from Liquids, Dirt, Mud and other Deteriorating Elements; Closure Loops are Tabbed to Allow for Easy, Onehand Closure Even when Wearing Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 11004B/L
- Zoro # G4945744
- UPC # 086189010559
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Footwear Size | 11 to 13 |
Details
Material | Dual PVC Compound |
Waterproof | Yes |
Typical Overboot/Overshoe Application | Moderate Chemical Resistant |
Features | SF Overboot Dual PVC Compound is Formulated for Long-Lasting Wear and Durability, Supersized; Fit Over Large Work and Recreational Footwear to Protect them from Liquids, Dirt, Mud and other Deteriorating Elements; Closure Loops are Tabbed to Allow for Easy, Onehand Closure Even when Wearing Gloves |
Resists | Abrasion, Slip |
Closure Type | Button Tab |
Color | Black, Yellow |
Item | Overshoe |
Gender | Men's |
Shoe Style | Ankle |
Footwear Brand | HONEYWELL SERVUS |
Footwear Closure | Stretch Fasteners |
Safety Criteria | Non-Metallic, Plain Toe, Waterproof |
Footwear Shank | Yes |
Completely Non Metallic | Yes |
Footwear Application | General Purpose, Outdoors |
Series | 11004B |
Description
Overshoe, Ankle, Footwear Sole Pattern Lug, Toe Type Plain, Black, Yellow, Fits Shoe Size 11 to 13, Style Number 11004B, Boot Height 4 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.