Shop All Overboots and Overshoes
Honeywell Servus
Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR
Mfr # 11003/M
Zoro # G4503624
original price:
$29.79
12% off
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material SF PVC Dual-Compound
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 11003/M
- Zoro # G4503624
- UPC # 086189010481
- Country of Origin Dominican Republic
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 4" |
Fits Shoe Size | 9 to 10 |
Boot Height | 4 in |
Footwear Width | D |
Fits Footwear Size | 9 to 10 |
Description
Overshoe, Ankle, Footwear Sole Pattern Lug, Toe Type Plain, Black, Fits Shoe Size 9 to 10, Style Number 11003, Boot Height 4 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (14418)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (130S0046BU)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XS, Sz 4-5, PR (11003/XS)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- Honeywell Servus Foot Protection