Shop All Overboots and Overshoes
This Product is Discontinued
Honeywell Servus
Overboots, Mens, L, Button Tab, Blk, PVC, PR (Discontinued)
Mfr # 11002B/L
Zoro # G4520774
This Product is Discontinued
Key Features
- Size L
- Color Black/Yellow
- Material PVC
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 11002B/L
- Zoro # G4520774
- UPC # 086189010429
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 12" |
Boot Height | 12 in |
Fits Shoe Size | 11 to 13 |
Fits Footwear Size | 11 to 13 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Lug, Toe Type Plain, Black, Yellow, Fits Shoe Size 11 to 13, Style Number 11002B, Boot Height 12 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.