Shop All Steel Toe Shoes
Honeywell Servus
Mid-Calf, Sz 8, 12" H, Brown, Stl, PR
Mfr # 22148/8
Zoro # G4827417
product price: $131.99
/pr
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Neo-Grip
- Boot Height 12 in
- Closure Type Pull On
- Height 12"
- Upper Material Neoprene Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 22148/8
- Zoro # G4827417
- UPC # 816687298889
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Boot Height | 12 in |
Height | 12" |
Size | 8 |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Heel Height | 1/2 in |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Neo-Grip, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-192-593-BK)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (48-22-8927)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Brown, Stl, PR (22148/9)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Brown, Stl, PR (22148/7)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Brown, Stl, PR (22148/6)
- HONEYWELL SERVUS Mid-Calf, Sz 15, 15" H, Tan, Stl, PR (22214/15)
- HONEYWELL SERVUS Mid-Calf, Sz 14, 15" H, Tan, Stl, PR (22214/14)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 12" H, Brown, Stl, PR (22148/10)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- Honeywell Servus Foot Protection