Shop All Steel Toe Shoes
Honeywell Servus
Mid-Calf, Sz 15, 15" H, Tan, Stl, PR
Mfr # 22214/15
Zoro # G7424033
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Height 15"
- Boot Height 15 in
- Midsole Material Neoprene
- Outsole Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 22214/15
- Zoro # G7424033
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 15" |
Size | 15 |
Boot Height | 15 in |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Footwear Size | 15 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 15, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- BRADY Fire Ext Sign, 18X7-1/2", Red/Wht (50785)
- IRONLACE Unbrkbl Shoelace Boot Lace, 96", Brn, PR1 (30014)
- HONEYWELL SERVUS Mid-Calf, Sz 14, 15" H, Tan, Stl, PR (22214/14)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 12" H, Brown, Stl, PR (22148/10)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Brown, Stl, PR (22148/9)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 12" H, Brown, Stl, PR (22148/13)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Brown, Stl, PR (22148/6)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- Honeywell Servus Steel Toe Shoes