Shop All Steel Toe Shoes
Honeywell Servus
Mid-Calf, Sz 14, 15" H, Tan, Stl, PR
Mfr # 22214/14
Zoro # G8494866
original price:
$118.55
7% off
new price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Outdoor Traction Yes
- Style Number 22214
- Color Tan
- Midsole Material Neoprene
- Resists Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 22214/14
- Zoro # G8494866
- UPC # 086189006743
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 15" |
Size | 14 |
Boot Height | 15 in |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, S, 12PK (5435S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486X88 (486X88)
- GLOBAL EQUIPMENT Mr. Chain Plastic Chain Barrier, 2"x100'L, Yellow (50002-100)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (20-1-10751-S)
- HONEYWELL SERVUS Mid-Calf, Sz 15, 15" H, Tan, Stl, PR (22214/15)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Brown, Stl, PR (22148/6)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 12" H, Brown, Stl, PR (22148/13)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Brown, Stl, PR (22148/9)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Brown, Stl, PR (22148/7)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- Honeywell Servus Steel Toe Shoes