Shop All Rubber Boots
Honeywell Servus
Men's Steel Rubber Boot Gray
Mfr # 75105/8
Zoro # G3832333
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Gender Men's
- Footwear Sole Pattern Cross Hatch Center w/Outboard Sipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75105/8
- Zoro # G3832333
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Boot Height | 15 in |
Height | 15" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cross Hatch Center w/Outboard Sipes, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5GAL YEL Diesel Can (UI-50-FSY)
- KLEENGUARD Breath Parti Sleeve Protect SergedSeam Elast Wris WHT 200/Cs (36870)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-S)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/9)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/11)
- HONEYWELL SERVUS Men's Steel Rubber Boot Black (75109/5)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Tan, Stl, PR (22114/9)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/15)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- Honeywell Servus Foot Protection