Shop All Rubber Boots
Honeywell Servus
Men's Steel Rubber Boot Gray
Mfr # 75105/6
Zoro # G4827584
product price: $72.49
/pr
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Gray
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75105/6
- Zoro # G4827584
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 6 |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cross Hatch Center w/Outboard Sipes, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADWEAR Shirt S-Sleeve Nonrated Grn M (ST11-NPGS-M)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- BRADY Label, White, Labels/Roll: 300 (B30-242-595-BLNKWT)
- TABBIES Medical Labels for Confidential, 2x2 (40570)
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 (18822/10)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 7 (75109/7)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- HONEYWELL SERVUS Size 15 Men's Steel Rubber Boot, Black (75109/15)
- HONEYWELL SERVUS Size 5 Men's Steel Rubber Boot, Gray (75101-GYM-050)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 9, 1 Pair (18821-090)
- Honeywell Servus Foot Protection