Shop All Rubber Boots
Honeywell Servus
Men's Steel Rubber Boot Gray
Mfr # 75105/12
Zoro # G3832367
product price: $75.49
/pr
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75105/12
- Zoro # G3832367
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cross Hatch Center w/Outboard Sipes, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (21302)
- TILLMAN XL Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-XL)
- ZORO SELECT Biodegradable Flagging Tape, Red, 100 ft (BDR-200)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/8)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/9)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/11)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18821)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 11, 1 Pair (18821-110)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 11 (8677533)
- Honeywell Servus Rubber Boots