Shop All Rubber Boots
Honeywell Servus
Men's Steel Rubber Boot Gray
Mfr # 75105/11
Zoro # G3832351
product price: $75.49
/pr
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Gray
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75105/11
- Zoro # G3832351
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 11 |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cross Hatch Center w/Outboard Sipes, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Frock, 2XL, White, PK30 (IC264SWH2X00300C)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-04-L)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/8)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/9)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Olive, Plain, PR (75120/10)
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR (18822/11)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 15" H, Tan, Stl, PR (22214/10)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- Honeywell Servus Rubber Boots