Shop All Rubber Boots
Honeywell Servus
Men's Steel Rubber Boot Brown
Mfr # 22148/11
Zoro # G3793325
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Gender Men's
- Footwear Sole Pattern Neo-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 22148/11
- Zoro # G3793325
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Boot Height | 12 in |
Height | 12" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Neo-Grip, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- SUNBELT Carabiner, Climbing, Am'D, Petzl 3.9" x0.6" x4.9" (A-B1ABM34TL)
- MCR SAFETY Lined Leather Driver Red Fleece, 2XL, PK12 (3150XXL)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-735)
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/12)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 10 (22114/10)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 9, 1 Pair (18821-090)
- HONEYWELL SERVUS Knee Boots, Size 9, 16" H, Black, Plain, PR (18822/9)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 10 (75109/10)
- MUCK BOOT CO Muckster 2 Ankle, Moss Green, 11, PR (M2A-300-GRN-110)
- Honeywell Servus Rubber Boots