Shop All Rubber Boots
Honeywell Servus
Knee Boots, Size 8, 16" H, Black, Plain, PR
Mfr # 18822/8
Zoro # G3877937
product price: $20.55
/pr
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Cleated
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 18822/8
- Zoro # G3877937
- UPC # 086189180504
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 16" |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1847-RD_14X10 (U3-1847-RD_14X10)
- AMEREX Fire Extinguisher, 2B:C, Halotron, 2.5 lb (B385TS)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-06-XXL)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR (18822/11)
- HONEYWELL SERVUS Knee Boots, Size 7, 16" H, Black, Plain, PR (18822/7)
- HONEYWELL SERVUS Knee Boots, Size 13, 16" H, Black, Plain, PR (18822/13)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Tan, Stl, PR (22114/7)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/11)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Olive, Plain, PR (75120/8)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 080)
- Honeywell Servus Foot Protection