Shop All Plain-Toe Work Boots and Shoes
Honeywell Servus
Knee Boots, Size 8, 15" H, Gray, Plain, PR
Mfr # 75102/8
Zoro # G4942725
product price: $50.15
/pr
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red/Black
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75102/8
- Zoro # G4942725
- UPC # 086189446082
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHLG002500)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- BROTHER Power Adapter, AC (ADE001)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Gray, Plain, PR (75102/12)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Gray, Plain, PR (75102/11)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Gray, Plain, PR (75102/13)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Black, Plain, PR (75108/11)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 14, Brown, PR (SE4300)
- Honeywell Servus Foot Protection