Shop All Rubber Boots
Honeywell Servus
Knee Boots, Size 13, 16" H, Black, Plain, PR
Mfr # 18822/13
Zoro # G3877903
product price: $23.69
/pr
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Cleated
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 18822/13
- Zoro # G3877903
- UPC # 086189180559
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Boot Height | 14 in |
Height | 16" |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- KENT SAFETY Life Jacket, Adult, Type I, Collar Style (100100-200-004-12)
- MCR SAFETY MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog (BK110AF)
- HONEYWELL SERVUS Knee Boots, Size 6, 16" H, Black, Plain, PR (18822/6)
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR (18822/11)
- HONEYWELL SERVUS Knee Boots, Size 7, 16" H, Black, Plain, PR (18822/7)
- HONEYWELL SERVUS Size 9 Men's Steel Rubber Boot, Gray (75101/9)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/12)
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black (75109/4)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- Honeywell Servus Rubber Boots