Shop All Plain-Toe Work Boots and Shoes
Honeywell Servus
Knee Boots, Size 10, 15" H, Gray, Plain, PR
Mfr # 75102/10
Zoro # G4044372
original price:
$66.69
9% off
new price: $60.39
/pr
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red/Black
- Size 10
- Material PVC; Insole: Removable and Washable Ergonomic Foot Form; Outsole: Slip Resistance TDT; Shank: Steel; 3-Stage Injection Molded Construction
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75102/10
- Zoro # G4044372
- UPC # 086189446105
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX MiraCool® Hard Hat Pads Navy, 24 Pack, 968B-01 (968B-01)
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE25)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- SPECTRUM Identification Tag, Red, 4inHx2inW (37075)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 7, 1 Pair (75126/7)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Gray, Plain, PR (75102/9)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Gray, Plain, PR (75102/11)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 8, 1 Pair (75126/8)
- HOSS BOOT CO Hoss Mens Hudson Brown 400G Insulated H (60466)
- Honeywell Servus Foot Protection