Shop All Footwear Accessories
This Product is Discontinued
Honeywell Servus
Insulating Insole, Men's, 12, PR (Discontinued)
Mfr # 28114/12
Zoro # G4827767
This Product is Discontinued
Key Features
- Material Felt
- Size 12
- Length 12 in
- Width 3 7/8 in
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 28114/12
- Zoro # G4827767
- UPC # 086189230216
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 12 |
Length | 12 in |
Width | 3 7/8 in |
Footwear Size | 12 |
Details
Item | Insole |
Material | Felt |
Color | Black/Gray |
Prevents | Fatigue |
Features | Contours to Each Foot, Easy to Trim to Size, Insulating |
Thickness | 3/8 in |
Gender | Men's |
Footwear Brand | HONEYWELL SERVUS |
Toe Shape | Round |
Description
Insole, Men's, Size 12, Length 12 in, Width 3 7/8 in, Thickness 3/8 in, Felt, Black/Gray, Round Toe Shape, Prevents Fatigue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.