Honeywell Servus

Dielectric Overshoe, Mens Size 10, PR


product price: $178.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Footwear Size 10
  • Color Yellow
  • Height Ankle
  • Closure Type Slip On
  • Footwear Sole Pattern Anti-Skid Bars
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10
Fits Footwear Size 10
Height Ankle
Fits Shoe Size 10

Description

Overshoe, Ankle, Footwear Sole Pattern Anti-Skid Bars, Yellow, Fits Shoe Size 10, Style Number 51581, Men's, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.