Shop All Dielectric Boots and Shoes
Honeywell Servus
Dielectric Overshoe, Buckle, Size 12, PR
Mfr # 51530 12
Zoro # G4748387
original price:
$176.26
10% off
new price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Footwear Size 12
- Color Yellow
- Height Ankle
- Closure Type (2) Buckle
- Standards ASTM F2413-05 EH, Tested to 20,000V Using ANSI Z41 Section 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 51530 12
- Zoro # G4748387
- Country of Origin China
- Category Dielectric Boots and Shoes
Dimensions
Size | 12 |
Fits Footwear Size | 12 |
Height | Ankle |
Fits Shoe Size | 12 |
Description
Overshoe, Ankle, Footwear Sole Pattern Anti-Skid Bars, Yellow, Fits Shoe Size 12, Style Number 51530, Men's, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Medium, Orange, Class 2 (TB103C-2 M)
- BOSS Work Gloves Split Lthr L (4094)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-36/38-BLK)
- ZEPPELINPRODUCTS ZeppelinProducts UFL-BOLPTCRC-TAN-36 Florida Concho Croc Tan Leather Belt; 36 Waist (UFL-BOLPTCRC-TAN-36)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 10, PR (51530 10)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 11, PR (51530 11)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 13, PR (51530 13)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 13, PR (51581 13)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 10, PR (21402WT 10)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 9, PR (51581 9)
- SALISBURY Dielectric Overshoe, Size 11, PR (51508 11)
- Honeywell Servus Foot Protection