Shop All Dielectric Boots and Shoes
Honeywell Servus
Dielectric Overboot, Mens Size 13, PR
Mfr # 21402 13
Zoro # G4748466
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Footwear Size 13
- Color Yellow
- Height 17"
- Closure Type (1) Adjustable Side Strap
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 21402 13
- Zoro # G4748466
- Country of Origin China
- Category Dielectric Boots and Shoes
Dimensions
Size | 13 |
Fits Footwear Size | 13 |
Height | 17" |
Fits Shoe Size | 13 |
Boot Height | 17 in |
Description
Overboot, Knee, Footwear Sole Pattern Anti-Skid Bars, Yellow, Fits Shoe Size 13, Style Number 21402, Boot Height 17 in, Men's, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, BLACK, XXL (606-002-XXL)
- MCR SAFETY Gloves, Nylon, Knit, XL, Blue/Gray, PK12 (MCR 96731XL)
- MICROCHEM Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-122-05)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 8, PR (21402WT 8)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 10, PR (21402WT 10)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 11 1/2, PR (51581 11H)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 12, PR (51530 12)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 12, PR (51581 12)
- SALISBURY Dielectric Overboot, Size 12, PR (21406WT 12)
- Honeywell Servus Dielectric Boots and Shoes