Shop All Dielectric Boots and Shoes
Honeywell Servus
Dielectric Overboot, Mens Size 12, PR
Mfr # 21402 12
Zoro # G4748457
product price: $246.99
/pr
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Footwear Size 12
- Color Yellow
- Height 17"
- Closure Type (1) Adjustable Side Strap
- Standards ASTM F2413-05 EH, Tested to 20,000V Using ANSI Z41 Section 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 21402 12
- Zoro # G4748457
- Country of Origin China
- Category Dielectric Boots and Shoes
Dimensions
Size | 12 |
Fits Footwear Size | 12 |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 12 |
Description
Overboot, Knee, Footwear Sole Pattern Anti-Skid Bars, Yellow, Fits Shoe Size 12, Style Number 21402, Boot Height 17 in, Men's, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, White on Black, Labels/Roll: Continuous (1805436)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR001)
- BRADY Floor Marking Tape, Arrow, 2In W, Wht, PK100 (104417)
- HILLMAN 3" Stencil Set (847027)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 11, PR (21402 11)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 8, PR (21402WT 8)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 10, PR (21402WT 10)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 13, PR (51581 13)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 10, PR (51530 10)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 11, PR (51581 11)
- RESPIREX DIELECTRIC SIZE 8 BOOT (WORKMASTER)
- Honeywell Servus Dielectric Boots and Shoes