Shop All Insoles
This Product is Discontinued
Honeywell Servus
Air Cushion Insole, Men's, 9, PR (Discontinued)
Mfr # 27002/9
Zoro # G1389613
This Product is Discontinued
Key Features
- Thickness 3/8 in
- Gender Men's
- Width 3 5/8 in
- Material O-Prene
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 27002/9
- Zoro # G1389613
- UPC # 086189211383
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Width | 3 5/8 in |
Length | 11 in |
Size | 9 |
Length (Straight Wireway) | 11 in |
Footwear Size | 9 |
Details
Item | Insole |
Thickness | 3/8 in |
Gender | Men's |
Material | O-Prene |
Features | Heel Cup for Motion and Stability |
Color | Black |
Prevents | Shock Absorption |
Footwear Brand | HONEYWELL SERVUS |
Toe Shape | Round |
Description
Insole, Men's, Size 9, Length 11 in, Width 3 5/8 in, Thickness 3/8 in, O-Prene, Black, Round Toe Shape, Prevents Shock Absorption, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.