Shop All Insoles
This Product is Discontinued
Honeywell Servus
Air Cushion Insole, Men's, 8, PR (Discontinued)
Mfr # 27002/8
Zoro # G4503877
This Product is Discontinued
Key Features
- Gender Men's
- Material O-Prene
- Width 3 5/8 in
- Features Lightweight, Quick Drying Top Fabric, Built-in Heel Cup and Arch Support
- Prevents Shock Absorption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 27002/8
- Zoro # G4503877
- UPC # 086189211376
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Size | 8 |
Width | 3 5/8 in |
Length | 10 3/4 in |
Length (Straight Wireway) | 10 3/4 in |
Footwear Size | 8 |
Details
Item | Insole |
Gender | Men's |
Material | O-Prene |
Features | Lightweight, Quick Drying Top Fabric, Built-in Heel Cup and Arch Support |
Prevents | Shock Absorption |
Color | Black |
Thickness | 3/8 in |
Footwear Brand | HONEYWELL SERVUS |
Toe Shape | Round |
Description
Insole, Men's, Size 8, Length 10 3/4 in, Width 3 5/8 in, Thickness 3/8 in, O-Prene, Black, Round Toe Shape, Prevents Shock Absorption, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.