Shop All Gas Detection Accessories
Honeywell
Sensor
Mfr # W03-3045-000
Zoro # G701253429
product price: $2,007.99
/ea
Free Shipping & Returns
$2,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 79/100 in
- Width 4 18/25 in
- For Use With BW(TM) RigRat
- Length 4 79/100 in
- Height 27 14/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-3045-000
- Zoro # G701253429
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Depth | 4 79/100 in |
Width | 4 18/25 in |
Length | 4 79/100 in |
Height | 27 14/25 in |
Details
For Use With | BW(TM) RigRat |
Item | Gas Detector Sensor |
Features | Meteorological Sensor |
Sub-Brand | BW |
Compatible Detector Model/Series | BW RigRat |
Series | BW(TM) RigRat |
Description
Gas Detector Sensor, Compatible Detector Model/Series BW RigRat, Series BW(TM) RigRat, Sub-Brand BW, Features Meteorological Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, 1/4" W, Grn, PK6 (CPT-GRN-25PL-KA6PK)
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- FRED SILVER Convex Security Mirror (PLXR-1524)
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 1-1/2 In (6AKD5)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- Honeywell Gas Detection Accessories