Shop All Gas Detection Accessories
Honeywell
Sensor
Mfr # W03-2200-000
Zoro # G401253408
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 11/25 in
- For Use With BW(TM) RigRat
- Depth 4 1/4 in
- Features Bracket
- Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-2200-000
- Zoro # G401253408
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Height | 2 11/25 in |
Depth | 4 1/4 in |
Length | 4 1/4 in |
Width | 3 3/100 in |
Details
For Use With | BW(TM) RigRat |
Features | Bracket |
Item | Gas Detector Sensor |
Compatible Detector Model/Series | BW RigRat |
Sub-Brand | BW |
Series | BW(TM) RigRat |
Description
Gas Detector Sensor, Compatible Detector Model/Series BW RigRat, Series BW(TM) RigRat, Sub-Brand BW, Features Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10073 (10073)
- DYMO Label Tape, Removable, 0.75", Blk On White (45803)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- Honeywell Gas Detection Accessories