Shop All Gas Detection Accessories
Honeywell
Sensor
Mfr # W03-2140-000
Zoro # G501253407
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Noise Sensor Cover
- For Use With BW(TM) RigRat
- Height 51/100 in
- Length 1 97/100 in
- Depth 1 97/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-2140-000
- Zoro # G501253407
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Height | 51/100 in |
Length | 1 97/100 in |
Depth | 1 97/100 in |
Width | 1 61/100 in |
Details
Features | Noise Sensor Cover |
For Use With | BW(TM) RigRat |
Item | Gas Detector Sensor |
Compatible Detector Model/Series | BW RigRat |
Series | BW(TM) RigRat |
Sub-Brand | BW |
Description
Gas Detector Sensor, Compatible Detector Model/Series BW RigRat, Series BW(TM) RigRat, Sub-Brand BW, Features Noise Sensor Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Red (3011-1900)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-330)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Gray (4020)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38923)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- MACURCO Gas Detection Control Panel, 12-1/2 in H (DVP-120B)
- Honeywell Gas Detection Accessories