Shop All Gas Detection Accessories
Honeywell
Sensor Screen, PK2
Mfr # BWC4-SS
Zoro # G8487976
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BWC4-B-A, Mfr. No. BWC4-B-B, Mfr. No. BWC4-B-C, Mfr. No. BWC4-B-E, Mfr. No. BWC4-B-N, Mfr. No. BWC4-B-R, Mfr. No. BWC4-B-U, Mfr. No. BWC4-Y-A, Mfr. No. BWC4-Y-B, Mfr. No. BWC4-Y-C, Mfr. No. BWC4-Y-E, Mfr. No. BWC4-Y-N, Mfr. No. BWC4-Y-R, Mfr. No. BWC4-Y-U
- Series BW Clip4
- Sub-Brand BW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BWC4-SS
- Zoro # G8487976
- Country of Origin Korea, Republic of
- Category Gas Detection Accessories
Details
For Use With | Mfr. No. BWC4-B-A, Mfr. No. BWC4-B-B, Mfr. No. BWC4-B-C, Mfr. No. BWC4-B-E, Mfr. No. BWC4-B-N, Mfr. No. BWC4-B-R, Mfr. No. BWC4-B-U, Mfr. No. BWC4-Y-A, Mfr. No. BWC4-Y-B, Mfr. No. BWC4-Y-C, Mfr. No. BWC4-Y-E, Mfr. No. BWC4-Y-N, Mfr. No. BWC4-Y-R, Mfr. No. BWC4-Y-U |
Item | Sensor Screen |
Series | BW Clip4 |
Sub-Brand | BW |
Description
Sensor Screen, Product Type Sensor Screen, Series BW Clip4, Sub-Brand BW, For Use With Mfr. No. BWC4-B-A, Mfr. No. BWC4-B-B, Mfr. No. BWC4-B-C, Mfr. No. BWC4-B-E, Mfr. No. BWC4-B-N, Mfr. No. BWC4-B-R, Mfr. No. BWC4-B-U, Mfr. No. BWC4-Y-A, Mfr. No. BWC4-Y-B, Mfr. No. BWC4-Y-C, Mfr. No. BWC4-Y-E, Mfr. No. BWC4-Y-N, Mfr. No. BWC4-Y-R, Mfr. No. BWC4-Y-U, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4500/S/MAK)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SG5)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, XL, 50 PK (5558PF-X)
- NMC Symbol Fire Extinguisher Co2 Imo Label, 6 in Height, 6 in Width, Glow Rigid Laminated (IMO148R)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- NEXTTEQ Sampling Bag, 1-1/4in.H x 12 inW x 14 inL (31019)
- Honeywell Gas Detection Accessories