Shop All Gas Detection Accessories
Honeywell
Sensor
Mfr # M01-2029-000
Zoro # G001253419
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Foam
- Height 1/20 in
- Width 67/100 in
- For Use With BW(TM) RigRat
- Depth 67/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M01-2029-000
- Zoro # G001253419
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Height | 1/20 in |
Width | 67/100 in |
Depth | 67/100 in |
Length | 67/100 in |
Details
Features | Foam |
Item | Gas Detector Sensor |
For Use With | BW(TM) RigRat |
Compatible Detector Model/Series | BW RigRat |
Series | BW(TM) RigRat |
Sub-Brand | BW |
Description
Gas Detector Sensor, Compatible Detector Model/Series BW RigRat, Series BW(TM) RigRat, Sub-Brand BW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- 3M Fire Barrier Sealant, 5 gal., Red-Brown (CP-25WB+5GAL)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50N)
- DYMO LetraTag Label Maker Tape Cartridge, White (DYM91331)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- Honeywell Gas Detection Accessories