Shop All Lanyards and Lifelines
Honeywell
Self-Retracting Personal Fall Limiter
Mfr # MTL-OHW1-05/6FT
Zoro # G010037994
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifeline Width 1 in
- ANSI SRL Type SRL
- RFID Equipped Yes
- Other Standards CSA Z259.2.2:2017
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MTL-OHW1-05/6FT
- Zoro # G010037994
- UPC # 612230300654
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 1 in |
Rebar Hook Gate Opening Size | 2 13/16 in |
Lifeline Length | 6 ft |
Length | 6 ft. |
Description
Self-Retracting Personal Fall Limiter, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection None, Harness End Connection Material Stainless Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Synthetic Fiber, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, 2" W, Green, 100 ft. L (149632)
- MCR SAFETY SensaTouch, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, M, Clear (5040M)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution This Door Must Be Kept Closed (ESC402RC)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (11-735)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW2-27/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/11FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-12/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-02/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHS1-71/9FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- Honeywell Fall Protection