Shop All Lanyards and Lifelines
Honeywell
Self-Retracting Personal Fall Limiter
Mfr # MTL-OHW1-01/11FT
Zoro # G110037986
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI SRL Type SRL
- Number of Legs 1
- Anchorage End Connection Type Snap Hook
- Other Standards CSA Z259.2.2:2017
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MTL-OHW1-01/11FT
- Zoro # G110037986
- UPC # 612230301316
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 1 in |
Length | 11 ft |
Lifeline Length | 11 ft |
Rebar Hook Gate Opening Size | 2 13/16 in |
Description
Self-Retracting Personal Fall Limiter, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Synthetic Fiber, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- NMC Caution Stay Clear Sign, C353PB (C353PB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z26 (470Z26)
- HONEYWELL NORTH Nitri-Knit™ Nk803 Supported Gloves Rough Finish Nitrile Gloves, 9 (NK803/9)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHS1-71/9FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-02/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-05/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW2-27/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-12/6FT)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- Honeywell Lanyards and Lifelines