Shop All Lanyards and Lifelines
Honeywell
Self-Retracting Personal Fall Limiter
Mfr # MTL-OHS1-71/9FT
Zoro # G910037964
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Standards Met ANSI Z359.14
- SRL Housing Material Nylon
- Lifeline Material Polyester, Synthetic Fiber
- Lifeline Width 1 in
- Series TurboLite+ Scorpion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MTL-OHS1-71/9FT
- Zoro # G910037964
- UPC # 612230301309
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 1 in |
Lifeline Length | 9 ft |
Length | 9 ft. |
Rebar Hook Gate Opening Size | 2 13/16 in |
Description
Self-Retracting Personal Fall Limiter, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Rebar Hook, Harness End Connection Material Stainless Steel, Lifeline Length 9 ft, Lifeline Material Polyester, Synthetic Fiber, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, XL, 100 PK, Natural (KC-MS-XL-DLG-1NR-Z)
- NMC Caution This Door Must Be Kept Closed Sign - Bilingual, ESC402PC (ESC402PC)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, 2XL (2991-7)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW2-27/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-02/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-05/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/11FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-12/6FT)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244409)
- Honeywell Lanyards and Lifelines