Shop All Portable Safes
Honeywell
Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock
Mfr # 5110
Zoro # G7331226
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 9 51/64 in
- Outside Width 13 51/64 in
- Outside Depth 10 13/64 in
- Material Steel
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 5110
- Zoro # G7331226
- UPC # 814113015109
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 9 51/64 in |
Outside Width | 13 51/64 in |
Outside Depth | 10 13/64 in |
Inside Depth | 7 7/64 in |
Inside Width | 13 39/64 in |
Door Opening Height | 9 51/64 in |
Inside Height | 8 29/32 in |
Door Opening Width | 13 51/64 in |
Description
Security Safe, Color Black, Net Weight 19.2 lb, Capacity 0.51 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Keypad, Override Key, Number of Bolts 2, Outside Height 9 51/64 in, Outside Width 13 51/64 in, Outside Depth 10 13/64 in, Inside Height 8 29/32 in, Inside Width 13 39/64 in, Inside Depth 7 7/64 in, Door Opening Height 9 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- FIREKING Fire King Depository Security Safe (SB2414-BLEL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Red (QSB207RD)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock (5002)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- SENTRY SAFE 4.71 cu ft, 217 lbs, Electronic Keypad Lock (EF4738E)
- Honeywell Portable Safes